Mitutoyo Surface Texture Measuring Instrument

Sebelum PPN:
Rp61.999.900
Spesifikasi
Conical Taper Angle (°)90
Manufacturer Code178-742-11
Measuring Force (mN)4
Measuring Speed (mm/s)0.25, 0.5, 0, 0.75 (Return 1)
Tip Radius of Curvature (µm)5
X-axis Measurement Range (mm)17.5
Z-Axis Measurement Range (μm)360

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact, hand-tool-like surface roughness measuring instrument designed for ease of use in the field.
Feature
- The inclusion of a touch panel enables intuitive operation.
- In addition to conventional standards, it also complies with ISO 21920.
- Dedicated app/software allows for the creation of inspection reports and supports measurement data management.
- Supports 25 languages ​​for immediate use overseas.
Use
Surface roughness measurement

Ulasan Produk

Tidak ada ulasan