Nitoms Summer/Winter Insulation Sheet

Sebelum PPN:
Rp2.599.900
Spesifikasi
Length (mm)1800
MaterialAluminum-coated PET polyethylene, seal (polyethylene PET/paper), with acrylic adhesive
Thickness (mm)7
Width (mm)900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- In winter, it prevents cold air from entering through the window and improves heating efficiency.
- This insulating sheet is suitable for both summer and winter use, and its aluminum reflective properties cut out the heat from direct sunlight in the summer.
- The combined effect of the air layer and aluminum sheet enhances heat shielding and insulation performance, suppressing condensation.
Use
For blocking out strong sunlight and reducing the thickness of rooms.

Ulasan Produk

Tidak ada ulasan