KYOTO TOOL (KTC) Stainless Parts Tray

Sebelum PPN:
Rp419.900
Spesifikasi
Capacity (cc)800
Dimensions (mm)200x120x45
Height (mm)45
Length (mm)120
MaterialStainless steel (SUS304)
StandardRoHS2
Thickness (mm)0.5
Width (mm)200
Width x length x height (mm)200x120x45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Organizing parts during the process improves the efficiency of the disassembly work.
- It is made of durable stainless steel.
- The trays can be stacked for compact storage.
Use
For temporarily storing parts during disassembly and maintenance.

Ulasan Produk

Tidak ada ulasan