NITTO SP-V Coupler Type A

Sebelum PPN:
Rp259.900 - Rp3.499.900
Spesifikasi
Valve StructureDouble-acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
socket/plug with built-in automatic opening/closing valve for vacuum applications.
Can be used in vacuum applications of 1.3 x 10⁻¹ Pa even when disconnected.
Feature
- The socket and plug feature an automatic opening and closing valve with a superior sealing structure.
- It is highly effective in vacuum applications.
- The socket and plug feature an automatic opening/closing valve with a superior sealing structure, making them ideal for vacuum applications.
- Both the socket and plug are equipped with automatic opening and closing valves, making it easy to handle fluids.
- It supports a wide range of vacuum applications, even during separation, with a vacuum level of up to 1.3 x 10⁻¹ Pa {1 x 10⁻³ mmHg}.
- We offer three types of seal materials to accommodate manufacturing lines for air conditioners, refrigerators, and other appliances.
- It can be connected to SP coupler Type A and SP-V coupler.
Use
For use with inert gases and vacuum.

Ulasan Produk

Tidak ada ulasan