Nitoms Safety Tape

Sebelum PPN:
Rp239.900 - Rp8.099.900
Spesifikasi
Adhesive MaterialRubber-based
Adhesive Strength (N/10mm)3.2
Base MaterialCloth
ColorYellow/Black
Length (m)25
Thickness (mm)0.26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be cut by hand.
Feature
This tape is made from a fabric (rayon fiber) base that can be torn by hand, and coated with a rubber-based adhesive.
Use
Signs indicating various hazardous materials and restricted areas.For accident prevention purposes at construction sites, warehouses, parking lots, etc.

Ulasan Produk

Tidak ada ulasan