NITTO S210 Cupla

Sebelum PPN:
Rp2.299.900 - Rp11.999.900
Spesifikasi
Applicable FluidWater, Hydraulic Oil, Gas
Body MaterialStainless steel (SUS304)
Maximum Operating Pressure (MPa)20.6
Operating Temperature Range (°C)-20 to 180
Pressure Resistance (MPa)31
Seal Rubber MaterialsFluororubber (FKM)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-acting valve structure
Made of stainless steel with excellent corrosion resistance.
Achieves a maximum operating pressure of 20.6 MPa with a unique "internal seal structure".
Feature
- Made of stainless steel with excellent corrosion resistance.
- Thanks to its unique internal sealing structure, it achieves a maximum operating pressure of 20.6 MPa despite being made of stainless steel.
- The main body is made of stainless steel (SUS304), which has excellent corrosion resistance.
- It is suitable for use in harsh environments such as marine development.
- By employing a unique "internal seal structure," it achieves a maximum operating pressure of 20.6 MPa {210 kgf/cm²}, equivalent to that of steel, despite being made of stainless steel.
- Equipped with a separation prevention mechanism (safety lock) to prevent accidental separation of the socket and plug after connection.
- Both the socket and plug have built-in automatic opening and closing valves to prevent fluid leakage when disconnected.
- It comes standard with a dip molding cap.

Ulasan Produk

Tidak ada ulasan