KYOTO TOOL (KTC) Rotor Polisher

Sebelum PPN:
Rp339.900 - Rp359.900
Spesifikasi
Bristle MaterialSteel (brass coated)
MaterialSteel wire (brass coated)
Maximum Operating Speed (rpm)4500
Shank Diameter (mm)6.35 (hexagonal shank)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polisher for hexagonal shank bits
Feature
- This one-piece shaft is convenient for thoroughly removing stubborn rust.
- The hexagonal shaft ensures secure attachment to power tools, allowing you to use power tools with maximum force and contributing to reduced work time.
Use
This is a polisher for cleaning and removing rust from the surface of brake rotors.It can also be used to remove rust from other parts of a vehicle or for purposes other than cars.The hexagonal shaft securely fixes the polisher, allowing you to use the maximum power of the power tool you're using, which helps save time on your work.

Ulasan Produk

Tidak ada ulasan