Nitoms Replacement Tape Corocoro High Grade Scut Cut 3 Rolls Upcycled

Sebelum PPN:
Rp3.399.900
Spesifikasi
Compatible UnitCC0038
Diameter (mm)38
Length (m)10 (approx. 60 turns)
MaterialSpike dot adhesive paper, with orange line is made of polypropylene.
TypeHigh-grade Scut Cut Core
Width (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three rolls of tape
Feature
- This is an eco-friendly lint roller replacement tape made from recycled materials.
- This product features a strong spike-dot adhesive that effectively picks up lint from fabric surfaces, an orange line for easy tearing, and thick kraft paper for easy peeling.
Use
For fabrics.For cleaning up hair, dust, mites, and pollen.

Ulasan Produk

Tidak ada ulasan