Nitoms Removable Double-Coated Tape

Sebelum PPN:
Rp8.599.900 - Rp10.999.900
Spesifikasi
Adhesive MaterialAcrylic (solvent-free)
Adhesive Strength (N/10mm)7.7
Base MaterialNonwoven Fabric
ColorWhite
Length (m)10
Tape Cutting ConditionCan be torn by hand
Thickness (mm)0.16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Unlike conventional tapes, this double-sided tape is environmentally friendly as it does not use organic solvents such as toluene in its adhesive.
- It is solvent-free (low odor, CO2 reduction effect), and the packaging uses biomass blister packs and FSC-certified cardboard.
Use
This is a multi-purpose double-sided tape.

Ulasan Produk

Tidak ada ulasan