KYOTO TOOL (KTC) Rechargeable Impact Wrench Set

Sebelum PPN:
Rp14.999.900
Spesifikasi
CapacityAutomotive wheel nuts M10-M14
Charging Time (minute)80
ColorBlack x Gray
Estimated Continuous Operation (per Charge)Loosening and pre-tightening of automotive wheel nuts Approx. 780 times
Impact Rate (rpm)0-1900
Maximum Tightening Torque (N m)600
No Load Rotation Speed (rpm)0-1900
Overall length x height x width (mm)182x271x76
Square Drive12.7
StandardRoHS2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The right rotation allows you to switch between full power mode and four-stage (75, 100, 120, 140 Nm) pre-tightening modes.
- The use of four LED lights improves the visibility of the target object.
- It uses a brushless motor.
- By using the separately sold battery adapter (JBE180HK), existing batteries (JBE18015H/18020H/18030H/18040H/18050H) can be used.
Use
For tightening and loosening wheel nuts on automobiles.For tightening and loosening bolts and nuts.

Ulasan Produk

Tidak ada ulasan