KYOTO TOOL (KTC) Plug

Sebelum PPN:
Rp399.900
Spesifikasi
Body MaterialSteel + Resin
Connection ThreadR1/4 (PT1/4)
Fluid UsedAir
Mating Side Mounting SizeR1/4 (PT1/4)
Maximum Operating Pressure (MPa)1
Operating Temperature Range (°C)-20 to 60
Pressure Resistance (MPa)2
Seal MaterialNitrile rubber
Valve StructureOne-way on/off

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Because the plug tilts smoothly by approximately 30 degrees in all directions, the hose's ability to follow the user's movements during operation is improved, reducing wrist fatigue and strain on the arms and shoulders.
Use
Free plug

Ulasan Produk

Tidak ada ulasan