KYOTO TOOL (KTC) Paper Holder

Sebelum PPN:
Rp729.900
Spesifikasi
Length (mm)130
Load Capacity (kg)1
MaterialSteel, rubber magnet
Maximum Load (kg)1
StandardRoHS2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The left and right sides are independently operated and can accommodate paper wipes with a maximum diameter of f120mm, a width of 500mm, and a center hole of f30mm or larger.
- The strong rubber magnet prevents it from slipping off.
- A roll of paper wipes can be attached using a magnet.
Use
For attaching rolls of paper wipes.

Ulasan Produk

Tidak ada ulasan