KYOTO TOOL (KTC) Oil Filter Wrench for Toyota Paper Oil Filter

Sebelum PPN:
Rp1.299.900
Spesifikasi
Drive Size (mm)9.5
Inner Diameter (mm)81.5
MaterialAluminum
Outer Diameter (mm)91
StandardRoHS2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil filter wrench
Feature
- The shape and strength remain the same as conventional products, but it is approximately 50% lighter.
- The filter cap is driven by protrusions (ribs), preventing jamming and slippage.
- Its shape perfectly matches the filter cap, making it usable even in vehicles with limited workspace, such as the Prius.
- The socket end features a Power Fit shape that prevents stress concentration and contributes to increased wrench strength.
- This is a specialized tool for installing and removing aluminum and resin filter paper type oil filter caps used in Toyota vehicles.

Ulasan Produk

Tidak ada ulasan