Nitoms Office Signs L Type

Sebelum PPN:
Rp2.899.900
Spesifikasi
ColorWhite
Content @ Pack (pcs)4
Length (m)0.09
MaterialPolyester film, printed layer, hook-and-loop fasteners
Width (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
L-shaped hook-and-loop fastener, medium
Feature
- This is a line tape for office use with a hook-and-loop fastener.
- Because it's a mushroom-shaped hook-and-loop fastener, it sticks securely and can be used repeatedly.
Use
For 5S and safety zone markings within the office.You can reposition or change the location as you like.

Ulasan Produk

Tidak ada ulasan