Nitoms Office Signs Foot Type

Sebelum PPN:
Rp2.899.900
Spesifikasi
ColorWhite
Length (m)0.21
MaterialPolyester film, printed layer, hook-and-loop fasteners
Width (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Velcro-fastened, foot-shaped protectors, 1 set (left and right)
Feature
- This is a line tape for office use with a hook-and-loop fastener.
- The mushroom-shaped hook-and-loop fastener ensures a secure attachment.
- It can be used repeatedly.
Use
For 5S and safety zone markings within the office.You can reposition or change the location as you like.

Ulasan Produk

Tidak ada ulasan