Nitoms Office Line Tape

Sebelum PPN:
Rp1.299.900
Spesifikasi
Base MaterialPolyester
Hook And Loop Fastener MaterialsPolypropylene
Length (m)5
Tape Cutting MethodScissors
Thickness (mm)2
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Velcro fastener type, no release liner
Feature
- This is a line tape for office use with a hook-and-loop fastener.
- These hook-and-loop fasteners are mushroom-shaped, so they stick securely and can be reused.
- You can reposition or change the location as you like.
Use
For indoor use.For 5S and safety zone markings within the office.

Ulasan Produk

Tidak ada ulasan