Sebelum PPN:
Rp589.900
Spesifikasi
Head Diameter (mm)140
MaterialHigh-durability plastic
Metal Part Head Diameter (mm)40
Overall Length (mm)200
Size (mm)200x140x40
StandardRoHS2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High durability, plastic construction.
Feature
- The hammer block is placed on the workpiece and used by striking it.
- This allows the impact of the hammer to be transmitted uniformly to the workpiece.
- This prevents damage to the workpiece caused by the hammer.
Use
Paving stones, etc.

Ulasan Produk

Tidak ada ulasan