NITTO Nut Cupla 200

Sebelum PPN:
Rp149.900 - Rp319.900
Spesifikasi
Body MaterialSteel (chrome plated)
Fluid UsedAir
Maximum Operating Pressure (MPa)1.5
Operating Temperature Range (°C)-20 to 60
Pressure Resistance (MPa)2
Seal Rubber MaterialsNitrile rubber (NBR)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-way opening/closing for hose clamps when attaching hoses. Spring nuts eliminate concerns about hose kinking. Braided hose mounting is also available.
Feature
- Easily and securely attach urethane hoses. To attach to the hose, simply insert it into the nipple and tighten the nut.
- The series includes the "High Coupler" type and the High Coupler 200 type. A version with a spring nut to prevent hose kinking is also available.
- Attaching it to the hose is as simple as inserting it into the nipple and tightening the nut.
- The design tightens around the outer surface of the hose, making it less likely for the hose to come loose or for fluid to leak out.
- There is also a "rotary nut coupler" with a ball bearing swivel mechanism that prevents hose twisting and reduces strain on the hand.

Ulasan Produk

Tidak ada ulasan