KYOTO TOOL (KTC) Magnet Handle Holder

Sebelum PPN:
Rp509.900 - Rp519.900
Spesifikasi
Depth (mm)72
Insertion Corner MaterialAluminum
Magnet External Protective MaterialSteel, (surface) rubber
Magnet MaterialFerrite magnet
Maximum Load (kg)0.9
StandardRoHS2
Width (mm)72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The socket corner has a ball groove, which securely holds handles and other components.
- It can be attached to cabinets and other surfaces using a strong magnet.
- It allows you to stably store handles and other items that tend to roll around inside drawers.
Use
For stable storage of handles and other items that tend to roll around inside drawers.

Ulasan Produk

Tidak ada ulasan