Nitoms Low-Viscosity Oil-Based Ink Ball Point Pen

Sebelum PPN:
Rp16.999.900
Spesifikasi
Diameter (mm)0.7.
InkOil-based, low viscosity type
Ink ColorBlue, Black
Internal Parts MaterialPOM, polycarbonate
Metal Part MaterialSUS
Shaft MaterialPP + TPE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-viscosity oil-based ballpoint pen with binder clip and rubber grip.
Feature
- This is an oil-based ballpoint pen with a smooth writing feel.
- It's made of rubber, making it easy to write with, easy to hold, and non-slip.
Use
Writing implements.

Ulasan Produk

Tidak ada ulasan