Nitoms Low-Temperature Resistant Line Tape

Sebelum PPN:
Rp6.499.900
Spesifikasi
Adhesive MaterialAcrylic Adhesive
Adhesive Strength (N/10mm)22.5
Base MaterialPolyester Film, Polyethylene-based Base Film, Polyethylene-based Adhesive Auxiliary Film
ColorWhite
Length (m)20
Release FilmPolyester film
Thickness (mm)0.24
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With release liner
Feature
This low-temperature resistant line tape is designed for floor installation in environments as cold as -24°C.
Use
For use as line tape in cold storage warehouses.For indoor use.

Ulasan Produk

Tidak ada ulasan