Nitoms Korokoro Smart Wrap Roller

Sebelum PPN:
Rp73.900
Spesifikasi
Body/Case MaterialPolypropylene
ColorWhite
Inner Diameter Size (mm)45
Length (mm)252
Roller Size (mm)100
Tape MaterialSpecial adhesive processed paper
Tape Width (mm)100 (30 turns)
Width (mm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perforated, flat-sided adhesive tape
Feature
- It comes with a case that allows storage from both the top and bottom, and tape replacement is smoother than with conventional models.
- The angled grip is easy to hold, making it easy to clean around your shoulders.
- The grip has a hole, so you can hang it on a hook for storage.
Use
For removing lint from clothing, etc.

Ulasan Produk

Tidak ada ulasan