Nitoms Korokoro Smart Adhesive Roller

Sebelum PPN:
Rp83.900
Spesifikasi
ColorWhite
Inner Diameter Size (mm)45
Length (mm)800
Roller Size (mm)100
Tape MaterialSpecial adhesive processed paper
Tape Width (mm)100 (30 turns)
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sewing machine name printed flat adhesive tape
Feature
- This is a spare tape pack containing two 50-turn rolls of the same tape that comes with the Korokoro Smart 30-turn roller.
- It has a fabric-friendly adhesive and is perforated for easy tearing.
- It effectively removes lint, paper hair, pollen, and pet hair from clothing.
Use
For removing lint from clothing and other items.

Ulasan Produk

Tidak ada ulasan