Nitoms Knee Easy Sports Pad

Sebelum PPN:
Rp26.999.900
Spesifikasi
Adhesive MaterialAcrylic
Base MaterialCotton, Polyester Nonwoven Fabric
ColorBeige
Length (mm)435
Width (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pack of 2.
Feature
- This is a series of taping products that you can easily apply by yourself.
- Since it's cut to fit each part, all you have to do is wrap it according to the instructions.
Use
For knees.

Ulasan Produk

Tidak ada ulasan