Nitoms Kitchen Convenience Tape

Sebelum PPN:
Rp9.999.900
Spesifikasi
Adhesive MaterialAcrylic
Anti-Slip Sheet MaterialAcrylic foam
Base Cover MaterialsStyrene
Blade MaterialStainless Steel
Magnet MaterialFerrite magnet
Tape MaterialPolypropylene
Width (mm)56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Magnet
Feature
- This is tape that you can write on with a pencil or pen.
- It comes with a protective sheet to prevent scratching the mounting surface.
- It has an anti-slip feature to prevent the main unit from shifting.
Use
For writing, pasting, and fastening in the kitchen.

Ulasan Produk

Tidak ada ulasan