Nitoms Insulated Windo Glass Insulation Panel

Sebelum PPN:
Rp6.599.900
Spesifikasi
Adhesive MaterialAcrylic
ColorWhite
Height x Thickness (mm)550x2
Length (m)1.9
Length (mm)1900
Panel MaterialPlastic
Stopper MaterialPET
Thickness (mm)2
Width (mm)550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It blocks out the cold air from near the window.
- Because it's self-standing and foldable, it's easy to set up and store.
Use
Reduces cold air coming in from windows, helping to save energy.

Ulasan Produk

Tidak ada ulasan