NITTO Hi Cupla 200

Sebelum PPN:
Rp169.900
Spesifikasi
Body MaterialSteel (chrome plated)
Fluid UsedAir
Mating Hose Size (inch)1/4
Mating hose size45295
Maximum Operating Pressure (MPa)1.5
Operating Temperature Range (°C)-20 to 60
Pressure Resistance (MPa)2
Seal Rubber MaterialsNitrile rubber (NBR)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-way valve structure = Easy one-touch connection with one-way opening and closing.
High flow rate type.
Excellent operability.
End face packing system adopted.
Feature
- Plug and socket connection is a one-touch connection that only requires pushing.
- The connection uses an end-face packing method for sealing.
- The connection load is low, further improving operability.
- Compared to the outer O-ring type, this design is more durable as it eliminates packing damage due to grease depletion.
- The main body is made of steel only and cannot be used with water or oil.
- We also offer a version with a "tube fitter".

Ulasan Produk

Tidak ada ulasan