Nitoms Guard Tape

Sebelum PPN:
Rp949.900 - Rp4.699.900
Spesifikasi
Adhesive MaterialAcrylic (oil-resistant type)
Adhesive Strength (N/10mm)4
Base MaterialPolyethylene Terephthalate (PET) Film (Antistatic Hard Coat)
ColorTransparent
Core MaterialPlastic
Length (m)20
Release Film MaterialPET
Tensile Strength (N/10mm)184
Thickness (mm)0.145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It securely protects AGV guidance magnetic tape and floor markings.
- Durability is improved with a 100μ thick polyester film.
- The anti-static hard coating reduces scratches, tire marks, and dirt accumulation.
- This tape uses an oil-resistant adhesive, making it less likely to peel off even in oily environments.
- It can be used in cleanrooms.
Use
For indoor use.For protecting AGV guidance magnetic tape and floor marking tape.

Ulasan Produk

Tidak ada ulasan