Nitoms Glass Film Tape

Sebelum PPN:
Rp12.999.900
Spesifikasi
Adhesive MaterialAcrylic
Adhesive Strength (N/18mm)3.02
Base MaterialJapanese Paper
ColorBlue
Length (m)18
Thickness (mm)0.09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be cut by hand.
Feature
- Thanks to the use of a special adhesive, it adheres securely to glass and window frames.
- It can be used for both straight and curved lines thanks to its special substrate.
- It rewinds smoothly and has excellent cutting performance.
- There is almost no adhesive residue left behind.
Use
For use as a masking agent for glass joints and sealants.

Ulasan Produk

Tidak ada ulasan