NITTO Flat Face Cupla FF

Sebelum PPN:
Rp1.899.900 - Rp9.399.900
Spesifikasi
Body MaterialSpecial steel (electroless nickel-phosphorus plating)
Maximum Operating Pressure (MPa)35
Operating Temperature Range (°C)-20 to 80
Pressure Resistance (MPa)52.5
Seal Rubber MaterialsNitrile rubber (NBR)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-acting valve
Flow rate increased by up to 2 times.
High flow rate achieved with a drip-reducing valve.
Feature
- It achieves approximately 1.5 to 2 times the flow rate compared to hydraulic couplers such as the 350 coupler and the F35 type flat face coupler.
- Achieves 1.5 to 2 times the flow rate compared to the 350 coupler and flat-face coupler F35 type. *The rate of increase in flow rate varies depending on the size.
- It employs a "drip-reducing valve structure" that minimizes "drip" and "air entrainment."
- Suitable for high-pressure hydraulic circuits with pressure fluctuations, such as those used in die-casting machines.
- Plug and socket connection is a one-touch connection that only requires pushing.
- It also comes standard with a separation prevention mechanism to prevent accidental disconnection due to vibration or shock during connection, demonstrating consideration for both workability and safety.

Ulasan Produk

Tidak ada ulasan