KYOTO TOOL (KTC) External Snap Ring Pliers

Sebelum PPN:
Rp559.900
Spesifikasi
Grip MaterialPVC coating
Jaw Tip Diameter (mm)2.3
Modelfor shafts
StandardRoHS2
Usable Range (mm)40 to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spring-loaded, Soft Cover
Feature
- One unit can handle diameters from φ40 to φ100 mm.
- With a tip diameter of φ2.3mm, it can handle even thick and hard snap rings.
- The upper part of the grip has a tapered shape, and although the grip end opens wide, it is easy to hold and align with the target object.
- By incorporating a spring into the crimped part of the main body, there is no risk of the spring flying off.
Use
Removal and installation of snap rings for shafts

Ulasan Produk

Tidak ada ulasan