Nitoms Easy Cut Tape

Sebelum PPN:
Rp1.299.900
Spesifikasi
Adhesive MaterialAcrylic
Adhesive Strength (N/10mm)1.6
Base MaterialPolyethylene
Length (m)20
Tape Cutting ConditionCan be cut by hand
Tensile Strength (N/10mm)35.2
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It can be easily cut by hand.
- I can write.
- The tape unwinds easily, making the work a breeze.
Use
As masking tape.For use as temporary fastening tape for bundling cardboard boxes, etc.As a tape that can be easily applied and removed cleanly.

Ulasan Produk

Tidak ada ulasan