Nitoms Durable Line Tape

Sebelum PPN:
Rp1.599.900 - Rp3.199.900
Spesifikasi
Adhesive Strength (N/10mm)7.75
Base MaterialPolyester Film
Length (m)50
Tape Cutting ConditionCutter used
Tensile Strength (N/10mm)92.5
Thickness (mm)0.21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No release liner.
Feature
- This line tape is highly durable, environmentally friendly, and offers excellent workability.
- Suitable for use in cleanrooms.
- This tape features a durable film and strong adhesive, making it resistant to tearing and peeling, and easy to remove when it's time to replace it.
Use
For indoor use.For 5S and safety zone markings in warehouses, factories, cleanrooms, etc.

Ulasan Produk

Tidak ada ulasan