KYOTO TOOL (KTC) Drain Plug Socket

Sebelum PPN:
Rp299.900
Spesifikasi
Across-Flat Dimension (mm)8.2
Drive Size (mm)9.5
Overall Length (mm)25
Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The adoption of a 17mm hexagonal drive allows for work even in narrow spaces with obstacles.
- By using a square protrusion dimension of 8.2 mm, we have achieved stable fastening of the drain plug.
- By using a 9.5 sq. drive size, which is standard in automotive maintenance, work efficiency is increased without having to switch tools.
- This is used for the 8mm square recessed drain plugs found in French cars.
Use
For tightening and loosening the drain (filler) plugs of transmissions and differentials used in automobiles.

Ulasan Produk

Tidak ada ulasan