NITTO Delvo Electric Screwdriver For Small Screw

Sebelum PPN:
Rp21.999.900
Spesifikasi
Bit Size (mm)6.35
Input Power (V)AC100
Output Torque (Nm)3.8-7
Plug TypeGrounded 3P plug (3m)
Power Consumption (W)45
Power Cord Length (m)3
Starting MethodLever start

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electric screwdriver
Feature
- This is a high-torque electric screwdriver equipped with a brushless motor.
- Compared to air drivers, torque accuracy is improved and torque management is easier.
- The powerful screw tightening contributes to ensuring stable assembly quality.
- By controlling the motor's starting current (soft-start function) and eliminating unnecessary heat generation, and by implementing an efficient heat dissipation structure, heat generation has been reduced compared to conventional products.
- With a wide torque range, it ensures high precision and can handle a variety of fastening tasks.
- The increased power output minimizes the reduction in tightening speed during screw tightening operations.
- By employing long-life cams and brushless motors, we have achieved a reduction in component wear.
- We pursued cleanliness through environmentally conscious design using green procurement components, elimination of carbon wear particles with the adoption of a brushless motor, and prevention of bit static electricity with a bit earth structure.
- A torque adjustment ring is installed to prevent accidental changes to the torque setting.
- To ensure safety, such as preventing accidental operation during bit changes and preventing bits from coming loose when working in confined spaces, a pull-type holder clamp is used.
Use
For high-torque screw tightening tasks.

Ulasan Produk

Tidak ada ulasan