NITTO Cutting Fluid Recovery Unit

Sebelum PPN:
Rp19.999.900
Spesifikasi
Depth (mm)119
EnvironmentEnergy saving and decarbonization
Flow Rate (ml/minute)400
Height (mm)80
Operating Pressure Range (kPa)0-100
Overall Height (mm)119
Overall Length (mm)81
Overall Width (mm)118
Power Consumption (W)10.8
Power Supply (V)DC24
Rated Voltage (V)DC24
Self‐Priming Power (kPa)40
Width (mm)118
maximum Current (mA) 450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It attaches to the side of the machine using a magnet.
- It eliminates the need for air piping and contributes to energy savings by switching from the ejector.
Use
For recovering cutting fluid from machine tools, etc.

Ulasan Produk

Tidak ada ulasan