KYOTO TOOL (KTC) Creeper Seat

Sebelum PPN:
Rp2.599.900
Spesifikasi
Caster Diameter (mm)100
Load Capacity (kg)100
MaterialResin, metal
Overall Height (mm)400
Overall Length (mm)1013
Overall Width (mm)445
Sheet Size (Length x Width) (mm)546x270
StandardRoHS2
Tray Size (Length x Width) (mm)230x100
TypeFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is a mobile chair with casters that allows you to perform maintenance and inspection work while seated.
- The seat can be removed to adjust the height, allowing you to use it in different situations.
- The seat has a transparent tray underneath and pockets on both sides where you can store tools and parts.

Ulasan Produk

Tidak ada ulasan