KYOTO TOOL (KTC) Cordless Long Ratchet Wrench Set

Sebelum PPN:
Rp4.599.900
Spesifikasi
Battery Voltage (V)3.6
Body Dimensions (mm)W305xD44xH31
Drive Size (mm)9.5
Grip MaterialResin
Head MaterialSpecial steel
Lithium-ion Battery (V/Ah)3.6/2.5 (Built-in, Non-removable)
Maximum Tightening Torque (N m)3
No Load Rotation Speed (rpm)320
StandardRoHS2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electric Torque 3 N.m
Feature
- This is a long type with a longer overall length.
- Manual torque: 200 Nm. It can be tightened/loosened in one go, just like a regular ratchet wrench.
- The trigger switch has a locking mechanism, a safety feature that prevents it from turning unless the lock is released.
- The battery has an indicator so you can see the remaining charge at a glance.
- It features an LED light that activates in conjunction with the trigger.
Use
For tightening and loosening bolts and nuts.

Ulasan Produk

Tidak ada ulasan