KYOTO TOOL (KTC) Cordless Blowgun Set

Sebelum PPN:
Rp7.699.900
Spesifikasi
Body MaterialResin, metal
Depth (mm)95
Height (mm)312
Power SupplyLithium-ion battery (18V/5.0Ah)
StandardRoHS2
Width (mm)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- With four wind speed modes and a strong wind mode, it effectively blows away water droplets and dust.
- The wind speed can be switched using the controls on the handle.
- The LED light, activated by the start button, can illuminate the area around the work area.
- This is a backlit display panel.
Use
This cordless blow gun is convenient for removing water droplets and cleaning after washing your car.

Ulasan Produk

Tidak ada ulasan