KYOTO TOOL (KTC) Connector Tool

Sebelum PPN:
Rp1.099.900
Spesifikasi
Overall Length (mm)206
Overall Width (mm)47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with urea solution piping connectors (quick connectors 7.89mm, 9.49mm).
Feature
This prevents you from pressing the lock too hard when releasing the connector, allowing you to work while preventing damage to the connector.
Use
A specialized tool for unlocking and removing urea solution pipe connectors used in medium and large buses and trucks.

Ulasan Produk

Tidak ada ulasan