Nitoms Condensation Water Absorption Panel

Sebelum PPN:
Rp15.999.900
Spesifikasi
Application MethodAdhesion
Base MaterialNonwoven Fabric/Polyester/Acrylic Foam
Length (m)0.3
Length (mm)300
Thickness (mm)3
Width (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pack of 3, Adhesive Type
Feature
- It boasts excellent water absorption and a special fiber combination that enables rapid water absorption, diffusion, and drying.
- Large panel surface for condensation and cold air protection.
- Because it's an adhesive type, you can easily reposition it.
Use
It effectively prevents corrosion of walls and floors, and protects curtains from dirt and mold.For preventing condensation and cold drafts on windowpanes.

Ulasan Produk

Tidak ada ulasan