NITTO Compact Cupla

Sebelum PPN:
Rp509.900 - Rp619.900
Spesifikasi
Applicable FluidAir, Water
Valve StructureDouble-acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stainless steel compact coupler valve structurexBuilt-in automatic on/off valve in a
double-acting socket/plug, while maintaining a compact size with a maximum diameter of 17.5 mm.
Feature
- Both the socket and plug feature built-in automatic opening and closing valves, while maintaining a compact size with a maximum diameter of 17.5mm.
- The socket/plug incorporates an automatic shut-off valve.
- It's a compact size with a maximum diameter of 17.5mm.
- We handle temperature control piping and scientific/chemical equipment.
- The main body is made of stainless steel and brass, offering excellent corrosion resistance.
- We used SUS304 stainless steel for the parts.
- With four different mounting configurations, it can accommodate a wide range of piping applications.
Use
For piping in medical and scientific equipment.

Ulasan Produk

Tidak ada ulasan