KYOTO TOOL (KTC) Combination Wrench with Backing Card

Sebelum PPN:
Rp1.999.900
Spesifikasi
Overall Length (mm)542
Rise Angle (°)15
Wrench Size (mm)41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It features a "new spearhead design" that minimizes the head width compared to conventional spearheads, while increasing volume in the area where force is applied.
- The wrench head features KTC's unique Power Fit design. (Except for sizes 5mm and below)
- The adoption of a [[(R1)]] type cross-sectional structure makes it lightweight and highly resistant to bending.
- The size is indicated by a large, easy-to-read forged embossed mark.
- It combines the features of a spanner suitable for quick turning and a box-end wrench that can apply strong force.

Ulasan Produk

Tidak ada ulasan