Nitoms Colocolo Eco High Grade

Sebelum PPN:
Rp7.099.900
Spesifikasi
Inner Diameter Tape (mm)38
MaterialSpike dot adhesive paper with orange line (Polypropylene)
Number of turnsApprox. 75
Tape Size (mm)160
TypeStrong Adhesive Type
Width (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is a long-roll type tape that reduces the frequency of tape changes.
- The tape uses environmentally friendly adhesives and recycled paper.
- We use biomass ink in part of the printing ink on our packaging.
- We use FSC-certified outer packaging.
- It comes in paper packaging.
- This is a lint roller for cleaning your room.

Ulasan Produk

Tidak ada ulasan