Nitoms Clea Box Sealing Tape

Sebelum PPN:
Rp5.299.900
Spesifikasi
Adhesive MaterialAcrylic
Adhesive Strength (N/10mm)5.2
Base MaterialPolypropylene
Length (m)100
Tape Cutting ConditionCutter required for cutting
Tensile Strength (N/10mm)59.2
Thickness (mm)0.07
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- With a thickness of 0.07mm, it's easy to use and offers excellent cost performance.
- This transparent type allows you to see the underlying surface and can be layered.
Use
For use as packing tape.

Ulasan Produk

Tidak ada ulasan