NITTO Balance Ace Retractor

Sebelum PPN:
Rp949.900 - Rp1.099.900
Spesifikasi
ColorWhite
Rope Diameter (mm)1.4
Stroke (m)1.5
Total Length (mm)235
Wire Rope MaterialStainless steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nitto Balance Ace
Feature
- The spiral spring built into the wire winding drum, combined with the balance of the suspended load, allows tools and other objects to be held stationary.
- It does not require electricity or air power, allowing for safe operation.
Use
For hanging various tools.For hanging lightweight tools such as electric screwdrivers and air screwdrivers.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait