RISU B Type Container

Sebelum PPN:
Rp859.900
Spesifikasi
Capacity (L)37
ColorBlue
Compatible Card HolderST-2, ST-3, RB120 x 40, RB120 x 65, RB195 x 90 (Sold Separately)
Compatible ContainerB-55/B-56/B-56-3/B-75/RB-61
Compatible LidB-56RF-TM (Sold Separately)
Effective Internal Depth (mm)399
Effective Internal Height (mm)150
Effective Internal Width (mm)607
External Depth (mm)448
External Height (mm)167
External Width (mm)660
MaterialPolypropylene (PP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With its superior strength and stability, it is ideal for the storage and transportation of industrial parts.
Use
Ideal for storing and transporting industrial products and parts.

Ulasan Produk

Tidak ada ulasan