Sebelum PPN:
Rp17.999.900
Spesifikasi
Air Consumption (m³/minute)0.55
Chuck Capacity (mm)8
Diameter of Air Hose Used (mm)9.5
Distance From Shaft Center to Side (mm)22.5
ExhaustRear
Hose connectionRc1/4
No Load Rotation Speed (rpm)400
Noise Level (dB(A))75
Operating Air Pressure (MPa)0.6
Overall Length (mm)244
RepairRepairable
Tap Capacity (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is a tool for tapping work.
- The double-button design makes it easy to switch between left and right rotation.
Use
For tapping work in metal and woodworking.

Ulasan Produk

Tidak ada ulasan