NITTO 350 Cupla

Sebelum PPN:
Rp999.900 - Rp18.999.900
Spesifikasi
Body MaterialSpecial steel (nickel plated)
Maximum Operating Pressure (MPa)34.5
Operating Temperature Range (°C)-20 to 180
Pressure Resistance (MPa)51.5
Seal MaterialFluororubber (FKM)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-acting
The "dripping-reducing valve structure" significantly reduces air entrainment and dripping during connection and disconnection.
Suitable for use in hydraulic circuits with large pressure fluctuations.
Feature
- Its unique "airless valve structure" significantly reduces the amount of air mixed in. It is suitable for hydraulic circuits with large pressure fluctuations.
- Suitable for hydraulic circuits with large pressure fluctuations.
- The main body is made of a special steel with superior strength, and has been heat-treated to withstand impact pressure.
- Our unique "dripping-reducing valve structure" significantly reduces the amount of air mixed in and the amount of dripping during connection and disconnection.
- Maximum operating pressure: 34.5 MPa {352 kgf/cm²}. Suitable for hydraulic circuits with large pressure fluctuations.
- Equipped with a disconnection prevention mechanism to prevent accidental disconnection after connection.
- Both the socket and plug have built-in automatic shut-off valves to prevent fluid leakage when disconnected.
- Plug and socket connection is a one-touch connection that only requires pushing it in.
Use
High pressure

Ulasan Produk

Tidak ada ulasan