NITTO 280 Cupla

Sebelum PPN:
Rp469.900 - Rp3.599.900
Spesifikasi
Operating Temperature Range (°C)-20 to 80
Seal Rubber MaterialsNitrile rubber (NBR)
Working FluidHydraulic Oil

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-acting valve structure:A coupler designed to handle high pressure applications in
double-acting hydraulic equipment. Low pressure loss makes it suitable for hydraulic equipment.
Feature
- This is a standard hydraulic coupler that can handle high pressures with a maximum operating pressure of 27.5 to 31.5 MPa.
- It has low pressure loss and is suitable for hydraulic equipment.
- It conforms to the international standard ISO 7241-1A series.
- A high-pressure coupler with a maximum operating pressure of 27.5 to 31.5 MPa {281 to 321 kgf/cm²}.
- Its structure minimizes pressure loss, making it particularly suitable for hydraulic applications where high flow rates are required.
- Both the socket and plug have built-in automatic shut-off valves to prevent fluid leakage when disconnected.
- The main body is made of a special steel with superior strength, and has been heat-treated to withstand impact pressure.

Ulasan Produk

Tidak ada ulasan